Beli chain breaker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. American Tool Chain Breaker Tool
    Mulai

    Rp109.900

    American Tool Chain Breaker Tool
    Deskripsi:
    > S2 Alloy steel push pin made> Moveable handle
  2. POWERTEC Chain (Rantai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp48.900

    POWERTEC Chain (Rantai)
    Deskripsi:
    Material stainless steel sudah banyak digunakan dalam menunjang berbagai peralatan di berbagai industri. Tidak terkecuali pada alat lifting, rigging dan towing, penggunaan stainless steel cukup banyak dijumpai.Salah satu alat lifting yang menggunakan bahan stainless steel yaitu rantai. Material stainless menjadikan rantai lebih lama jangka waktu penggunaannya / lebih awet. Rantai stainless steel memiliki ketahanan yang baik karena rantai tidak akan mudah berkarat. Rantai yang terbuat dari material Stainless steel juga membuat dinilai cukup kuat sehingga rantai stainless steel tidak mudah putus meskipun digunakan terus menerus.Stainless chain Powertec dengan jenis rantai stainless steel 304 dan rantai stainless steel 316 yang dapat dipilih ukuran diameter dan panjangnya. Stainless steel 304 merupakan stainless yang tahan karat dan aman untuk peralatan makan, sedangkan stainless steel 316 memiliki ketahanan karat yang lebih baik dari jenis 304.
  3. RIDGID Portable TRISTAND Chain Vise (Catok Rantai Pipa)
    Mulai

    Rp11.999.900

    RIDGID Portable TRISTAND Chain Vise (Catok Rantai Pipa)
    Deskripsi:
    Each TRISTAND pipe vise features integral folding legs for easy transport and setup, tool hangers and a base which overhangs the front legs for clear tool swing. Designed for pipe threading and fabrication, these tools deliver optimal efficiency.
  4. TSUBAKI RS40 Series-Standard Drive Chain
    Mulai

    Rp26.900

    TSUBAKI RS40 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 40.0
    • No. of Links per Unit: 240
  5. monotaro Standard Roller Chain
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    monotaro Standard Roller Chain
    Deskripsi:
    It is a commonly used chain To the conduction of equipment
    atribut:
    • Pin Type: Riveted type
    • Chain Length (m): 3
    • Type: Roller chain
    • Included Accessories: With 1 connecting link
    • Material (Main Unit): Iron
    • Single or Double Strand: 1
  6. Katayama Chain Standard Chain Coupling
    Mulai

    Rp419.900

    Katayama Chain Standard Chain Coupling
    Deskripsi:
    Compact, transmission efficiency is more expensive than other couplings. Handling is simple and centering is easy. It is resistant to the atmosphere and impact and has a long life. Because the coupling and the case are both O-ring fixed on both sides, complete co-rotation can be done to prevent accidents during driving. Flexible rotational transmission is made by clearance between the sprocket and the chain.
    atribut:
    • Type: only a main part
  7. Sellery Bicycle Security Chain Combination Lock (Kunci Pengaman Sepeda)
    Mulai

    Rp119.900

    Sellery Bicycle Security Chain Combination Lock (Kunci Pengaman Sepeda)
    atribut:
    • Length: 47mmx36inch
    • Material: Steel chain with PVC cover, Solid zinc alloy lock
  8. MasterLock Adjustable Cable Lock
    25%
    Mulai

    Rp209.900

    MasterLock Adjustable Cable Lock
    Deskripsi:
    The Master Lock No. 8433EURD Python Adjustable Locking Cable is 1,8m long and features 10mm diameter braided steel for maximum strength and flexibility. The protective vinyl coating protects against scratches. The integrated pin tumbler keyed locking mech
  9. TEKIRO Chain Cutter (Pemotong Rantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    TEKIRO Chain Cutter (Pemotong Rantai)
    Deskripsi:
    TEKIRO PEMOTONG RANTAI 25 - 60TEKIRO Pemotong Rantai. Merupakan perkakas automotif yang digunakan untuk memotong rantai kendraan berukuran 25-60 dengan cara mendorong pin di rantai tersebut, berdimensi 63mm, 98mm, 44mm, 135mm Dengan material carbon steel yang kuat dan tahan lama.untuk memotong rantai kendraan dengancara mendorong pin di rantai tersebut, berdimensi 63mm, 98mm, 44mm, 135mm berukuran 25-60Fungsi : untuk memotong rantai kendraan dengancara mendorong pin di rantai Material : chrome molybdenum
    atribut:
    • Material: Carbon Steel
    • Size: 25-60
    • Dimension 1 (mm): 63
    • Dimension 2 (mm): 98
    • Dimension 3 (mm): 44
    • Dimension 4 (mm): 135
  10. DAYTON ANSI Standard Roller Chain
    Mulai

    Rp419.900

    DAYTON ANSI Standard Roller Chain
    Deskripsi:
    Standard roller chains have a single strand for general purpose conveying applications that require durable chains in non-corrosive environments. These roller chains must be matched with a compatible ANSI/ASME sprocket.
    atribut:
    • UNSPSC: 31151603
    • Chain Construction: Riveted Pin
    • Heavy Series: No
    • Material: Steel
    • Maximum Operating Temperature (°F): 150
    • Minimum Operating Temperature (°F): 10
    • Pin Contruction: Riveted Pin
    • Series: Standard Riveted
  11. monotaro Motorcycle Tool Chain Cutter & Riveter Set (Peralatan Perawatan Motor)
    Mulai

    Rp839.900

    monotaro Motorcycle Tool Chain Cutter & Riveter Set (Peralatan Perawatan Motor)
    Deskripsi:
    It is possible to Cut and crimp a motorcycle drive chain and a car / motorcycle cam chain. It can be used for 40 series, 50 series, and 60 series drive chains.
    atribut:
    • Material: Case: Plastic, Chain Cutter: S45C, Cut pin / Rivet pin: Cr-V, Spring: Spring Steel, Others: S45C
  12. TEKIRO Tire Pressure Gauge (Pengukur Tekanan Ban)
    Mulai

    Rp1.199.900

    TEKIRO Tire Pressure Gauge (Pengukur Tekanan Ban)
    Deskripsi:
    TEKIRO Pengukur tekanan angin. Merupakan alat untuk mengisi angin sekaligus mengukur tekanan angin pada ban. Dengan handle ergonomis yang nyaman digunakan dan tidak mudah slip di tangan.untuk mengukur tekana angin pada ban kendaraan berbentuk bulat dan berukuran 170 psi dan berdimensi 222mmx10mmx27mmx14mmx8mmFungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
    • Size (psi): 170
    • Dimension 1 (mm): 160
    • Dimension 2 (mm): 106
    • Dimension 3 (mm): 96
    • Dimension 4 (mm): 13
    • Dimension 5 (mm): 670
  13. PROTO Breaker Bar
    Mulai

    Rp689.900

    PROTO Breaker Bar
    Deskripsi:
    These flex-head breaker bars come with a hinge close to the head that allows the head to swivel to access fasteners from multiple angles. They are used with sockets and socket bits to break loose overtightened fasteners. Breaker bars have a long handle that can generate more torque than a standard-length ratchet.
    atribut:
    • Corrosion Resistant: Yes
    • Handle Shape: Straight
    • Drive Tool Style: Flex Head Breaker Bar
    • Grip Style: Knurled
    • Handle Type: Standard
    • Material: Alloy Steel
    • Flex Range of Motion (°): 90
    • Head Type: Flexible
    • Standards: ASME B107.110-2012
  14. SUNFLAG Auto Center Punches
    Mulai

    Rp429.900

    SUNFLAG Auto Center Punches
    Deskripsi:
    -A hammer is unnecessary and operable with one touch.-Possible to easily adjust the strength of the driving force.-For marking, scribing, or positioning of drilling.
    atribut:
    • Waist Belt Dimension WxL (mm): 50x1200
    • Buckle Exterior Materials: Resin
    • Buckle Inside Materials: Steel
    • Belt Material: Nylon
  15. RS PRO Chain Splitter
    Mulai

    Rp6.099.900

    RS PRO Chain Splitter
    Deskripsi:
    Chain Rivet and Chain Pin Extractor.From the trusted RS PRO brand, these Chain PIN extractors, also known as Chain Rivet extractors and chain breakers, assist you to remove, repair or loosen the rivets and pins that hold the links of a metal chain in place. The chain extractors are manually screw operated and will work on different sizes of chain pitch, inch to inch BS chain and 40 to 60 ASA (American series) chain. An RS PRO chain tool is used on many different chains and these 2 chain breakers are for use on Roller and bike (bicycle) chains.Chain Rivet Extractor applications• Roller Chain.• Bicycle (bike) chain.Chain Rivet Extractors Available.• Stock number 6125206, 19 mm to 32 mm chain rivet extractor / pin extractor.• Stock number 6125199, 10 mm to 16 mm chain rivet extractor / pin extractor.
    atribut:
    • Chain Pitch Range (mm): 10 to 16
  16. American Tool Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp439.900

    American Tool Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    > Chrome vanadium steel hardened and tempered> Fully drop forged> Satin finish> 12 Point
    atribut:
    • Material: Chrome Vanadium
Daftar Harga chain breaker Terbaru October 2026
American Tool Chain Breaker ToolRp109.900
POWERTEC Chain (Rantai)Rp48.900
RIDGID Portable TRISTAND Chain Vise (Catok Rantai Pipa)Rp11.999.900
OCM Connecting LinkRp21.900
HITECH Roller ChainRp96.900
TSUBAKI RS40 Series-Standard Drive ChainRp26.900
EIGHT Hex Key Plastic Handle Migty Type (Kunci L)Rp57.900
monotaro Standard Roller ChainRp279.900
Katayama Chain Standard Chain CouplingRp419.900
Crosby Hook Clevis Grab Carbon (Kait Crane / Pengait Kargo)Rp249.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)